Beli Klem Gantung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  2. TEKIRO C Clamp (Klem C)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp67.900

    TEKIRO C Clamp (Klem C)
    Deskripsi:
    TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
  3. SUPER TOOL Drum Lift Clamp (Vertical Lifting) (Klem Gantung)
    Mulai

    Rp8.199.900

    SUPER TOOL Drum Lift Clamp (Vertical Lifting) (Klem Gantung)
    Deskripsi:
    Clamp dedicated for vertical lifting of the drum can Firm locking by easy operation (by wedging method) - The unit enables safe vertical lifting of the drum can. - Locking can be easily made by pushing and drawing the grip. - Firm locking is realized by wedging method. - The lifting ring is so large in diameter as to be directly hooked. - The major components are made of high-tensile steel plate, so they are extremely rigid and durable. - The main body is of baking finish, and so it is extremely free of rust. - Applicable drum cans JIS Z1611 type: H class and M class (with 600 56 lid), and the drum can with a lid of 500 to 700 in diameter and with a chime hoop of 2 to 3.5mm in thickness (Vertical lifting is enabled only when the lid is 600Ø).
    atribut:
    • Clamping range (mm): 2-3.5
    • Rated Capacity (t): 0.5
  4. KRISBOW Beam Clamp (Klem Besi Lifting)
    Mulai

    Rp2.099.900

    KRISBOW Beam Clamp (Klem Besi Lifting)
    atribut:
    • Capacity (t): 3
    • Flange Width (mm): 80-320
    • Dimensions (mm): 455x195x30
  5. Glade Pengharum Ruangan Gantung One For All
    Rating:
    98% of 100
    (26)
    Mulai

    Rp11.900

    Glade Pengharum Ruangan Gantung One For All
    Deskripsi:
    Glade One menyemarakan setiap ruangan di rumah ataupun mobil Anda.
    atribut:
    • Size (g): 70
  6. Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)
    Mulai

    Rp11.999.900

    Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)
    Deskripsi:
    -A unique mechanism has been employed in order to prevent deformity of the material being pulled, which completely resolved the problem.-Can also be used for lifting(lifting angle 60°).-Can be used for multiple purposes such as lateral lifting and pulling of materials when combined with a chain hoist, a lever block, etc.
    atribut:
    • Jaw Width Range: 0 to 40mm
    • H: 340
    • D: 48
    • Basic Working Load: 3
    • H2: 65
  7. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  8. Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)
    Mulai

    Rp9.299.900

    Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)
    Deskripsi:
    -JIS Z1601 for drums only.-When attaching it in a way that the cam touches on the outer periphery of the drum, can lift it with one touch.-Vertical lifting/horizontal lifting/reversal can be done.
    atribut:
    • Jaw Width Range: 1 to 3.5mm
    • H: 200
    • Basic Working Load: 0.5
    • D: 40
    • Dimension L: 87mm
  9. Voss T Bolt Clamp Hose (Klem Selang)
    48%
    Mulai

    Rp159.900

    Voss T Bolt Clamp Hose (Klem Selang)
    atribut:
    • Min Diameter: 109mm
    • Tightening Torque (n・m): 28.2
    • Maximum diameter: 117mm
  10. Sakana Papan Tulis Gantung Satu Sisi
    Rating:
    92% of 100
    (12)
    Mulai

    Rp81.900

  11. SUPER TOOL Lifting Clamp for Concrete Material(Adjustable Clamping Range Type) (Klem Besi Lifting)
    Mulai

    Rp10.999.900

    SUPER TOOL Lifting Clamp for Concrete Material(Adjustable Clamping Range Type) (Klem Besi Lifting)
    Deskripsi:
    -Nail thickness for clamp is 9mm and the joint interval can be set easily.-Replacement of the toggle pin makes it easy to adjust the clamp range.-Reliable clamp that is hard to slip due to the teeth of the claw part.-Optimum for laying and construction work of U-shaped groove, lid, curb stone, block etc
    atribut:
    • Basic Working Load: 0.15t
    • D: 14
    • H: 210
    • H2: 75
    • Dimension L: 880mm
    • Jaw Width Range: 400 to 600mm
  12. SPACIO Saddle (Klem Pipa)
    Mulai

    Rp42.900

    SPACIO Saddle (Klem Pipa)
    Deskripsi:
    -For fixing pipes
    atribut:
    • Material: Steel, Surface treatment:Trivalent chromate treatment
    • Compatible Pipe: Standard pipe for SPACIO pipe system
  13. Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)
    Mulai

    Rp10.999.900

    Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)
    Deskripsi:
    Lifting, carrying, hanging, reversing, rotating, welding, assembling, building, mounting, pressing, bending, hanging piece, tension piece, safety band mounting piece.
  14. Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)
    Mulai

    Rp15.999.900

    Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)
    Deskripsi:
    -Any drum with a perimeter(rib)can be clamped, regardless of it having a cover.(JIS Z1601 drums compliant.)-Set the cam part around the perimeter(rib)of the drum while having the open lock in place and the lever keeps the clamp open. Raise the clamp to au-Drum lifting work.
    atribut:
    • Basic Working Load: 0.5
    • Jaw Width Range: 1 to 3.5mm
    • D: 40
    • H: 575
    • Dimension L: 486mm
  15. SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting)
    Mulai

    Rp4.899.900

    SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting)
    Deskripsi:
    -Switching to the open lock is easy with the one-touch operation of the hook plate.-The spike mechanism is employed to the special rubber pads to securely clamp the suspended load.-Lifting reinforced concrete U-shape, one-side thick U-shape, U-shape flume/concrete shelf boards, etc.
    atribut:
    • H: 84
    • H2: 264 to 467
    • Basic Working Load: 0.25
    • D: 35
    • Jaw Width Range: 30 to 140mm
  16. SUPER TOOL Wooden Beam Lifting Clamp(Double Cam type) (Klem Angkat Balok)
    Mulai

    Rp4.799.900

    SUPER TOOL Wooden Beam Lifting Clamp(Double Cam type) (Klem Angkat Balok)
    Deskripsi:
    -A clamp dedicated to lift wooden beams.-The tightening lock can be released remotely, not requiring its removal which can be dangerous in an elevated place.-For lifting works of wooden beams.
    atribut:
    • D: 45
    • H: 200
    • H2: 100
    • Jaw Width Range: 105 to 120mm
    • Basic Working Load: 0.2
  17. Elephant Clamp for Vertical Lifting(VA type) with Safety Lock (Klem Besi Lifting)
    Mulai

    Rp11.999.900

    Elephant Clamp for Vertical Lifting(VA type) with Safety Lock (Klem Besi Lifting)
    Deskripsi:
    -Equipped with a safety lock that keeps it securely locked after the suspended load lands on the ground and becomes loose.-A standard type with a wide range of uses that is convenient for vertical lifting and turning over.-Transporting iron plates and section steels.
Daftar Harga Klem Gantung Terbaru November 2026
ULTRA Hoist Beam Clamp (Klem Gantung)Rp809.900
TEKIRO Clamp Hoses (Klem Selang)Rp1.900
TEKIRO C Clamp (Klem C)Rp67.900
SUPER TOOL Drum Lift Clamp (Vertical Lifting) (Klem Gantung)Rp8.199.900
KRISBOW Beam Clamp (Klem Besi Lifting)Rp2.099.900
Glade Pengharum Ruangan Gantung One For AllRp11.900
Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)Rp11.999.900
TORA Clamp Hose (Klem Selang)Rp1.900
Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)Rp9.299.900
Voss T Bolt Clamp Hose (Klem Selang)Rp159.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)